Men's FR Long Sleeve Shirt, 10.6 cal/sq cm, 4XL
Mfr # LST1GX4
Zoro # G402016705
product price:Â $80.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Arc Flash PPE Category
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LST1GX4
Zoro #
G402016705
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Minimum Chest Size
60 in
Sleeve Length
28 in
Sleeve Length Type
Long
Maximum Chest Size
62 in
Size - Body Type
Regular
Details
Item
FR Long Sleeve Shirt
Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Arc Flash PPE Category
2
Gender
Men's
High-Visibility
No
Garment Type
Shirt
Shirt Style
T-Shirt
Number of Pockets
1
Pocket Location
Chest
ANSI Class
Not Rated
Back Stripe Pattern
None
Closure Type
None
Collar Style
Crew Neck
Description
ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, Closure Type None, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 1, Pocket Location Chest, Size 4XL, Sleeve Length 28 in, Sleeve Length Type Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.