Men's FR Long Sleeve Shirt, 10.6 cal/sq cm, M

  • Mfr # LST1NM

  • Zoro # G702016139


product price:  $67.19
/ea

Key Features

Size
M
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST1NM
Zoro #
G702016139
UPC #
-
Country of Origin
China

Dimensions

Size
M
Minimum Chest Size
40 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
42 in
Sleeve Length
24 1/2 in

Details

Item
FR Long Sleeve Shirt
Color
Navy Blue
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Arc Flash PPE Category
2
Gender
Men's
Number of Pockets
1
Shirt Style
T-Shirt
ANSI Class
Not Rated
Garment Type
Shirt
Pocket Location
Chest
High-Visibility
No
Back Stripe Pattern
None
Closure Type
None
Collar Style
Crew Neck

Description

ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy Blue, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, Closure Type None, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 1, Pocket Location Chest, Size M, Sleeve Length 24 1/2 in, Sleeve Length Type Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.