Men's FR Long Sleeve Shirt, 10.6 cal/sq cm, S

  • Mfr # LST1GS

  • Zoro # G402016408


product price: $58.49
/ea

Key Features

Size
S
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST1GS
Zoro #
G402016408
UPC #
-
Country of Origin
China

Dimensions

Size
S
Sleeve Length Type
Long
Size - Body Type
Regular
Sleeve Length
24 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
FR Long Sleeve Shirt
Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
100% FR Cotton Fabric, Lightweight
Standards
ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Arc Flash PPE Category
2
Gender
Men's
ANSI Class
Not Rated
High-Visibility
No
Garment Type
Shirt
Number of Pockets
1
Shirt Style
T-Shirt
Pocket Location
Chest
Closure Type
None
Back Stripe Pattern
None
Collar Style
Crew Neck

Description

ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, Closure Type None, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 1, Pocket Location Chest, Size S, Sleeve Length 24 in, Sleeve Length Type Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.