Men's FR Long Sleeve Shirt, 8.7 cal/sq cm, 5X, Max Comfort(TM)

  • Mfr # S1GX5T

  • Zoro # G102016609


product price:  $61.69
/ea

Key Features

Color
Gray
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1GX5T
Zoro #
G102016609
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5X
Sleeve Length
30 in
Maximum Chest Size
66 in
Size - Body Type
Tall
Minimum Chest Size
64 in
Sleeve Length Type
Long

Details

Item
FR Long Sleeve Shirt
Color
Gray
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Max Comfort(TM)
Gender
Men's
High-Visibility
No
ANSI Class
Not Rated
Stitching Material
Nomex(R)
Garment Type
Shirt
Closure Type
Buttons
Back Stripe Pattern
None
Collar Style
Button-Down
Shirt Style
Work Shirt

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Size 5X, Sleeve Length 30 in, Sleeve Length Type Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.