MG9756 Chemical Resistant Gloves, Nitrile, 12 in L, 15 mil, Green, M, 12 PK
- Mfr # MG9756M
- Zoro # G4120877
product price:Â
$
61.65
/pk of 12, $5.14/ea
Key Features
Color
Green
Size
M
Glove Size
M
Glove Materials
Nitrile
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG9756M
- Zoro #
- G4120877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Glove Size
- M
- Glove Length
- 12 in
- Glove Thickness
- 15 mil
- Length
- 12"
- Thickness
- 13 ga
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 12 in, Cuff Gauntlet, Lining Cotton/Polyester, Glove Size M, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasions, Acids, Chemicals and Caustics, Oils, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.