Mossy Oak(R)/UD, Safety Glasses, Anti-Fog & Anti-Scratch, Black Lens, Camo Frame, Full-Frame
- Mfr # MOUD117BZDC
- Zoro # G5046152
product price:Â
$
44.99
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Camo
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOUD117BZDC
- Zoro #
- G5046152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Black
- Frame Type
- Full-Frame
- Frame Color
- Camo
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Polarized Lens
- Polarized
- Foam Lined
- No
- Series
- Mossy Oak(R)/UD
- Frame Style
- Traditional
- Standards
- ANSI Z87+, MIL - PRF - 31013
- X-Ray Detectable
- No
- Metal Detectable
- No
- Gender
- Unisex
- Photochromatic Lens
- No
- Arm Color
- Green
- Includes Polarized Lens Coating
- Yes
- Arm Tip Type
- Bayonet
Dimensions
- Eyewear Size
- Universal
Description
Safety Glass, Series Mossy Oak(R), Gender Unisex, Lens Color Dark Gray, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.