Zoro Homepage

Multi-Purpose String Knit Gloves, Memphis Glove 9506S, 12-Pair

  • Mfr # 9506S

  • Zoro # G202592089


product price: $26.49
/ea
Sold in multiples of 2 for $52.98

Key Features

Color
Gray
Glove Size
Small
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9506S
Zoro #
G202592089
UPC #
30451439506143
Country of Origin
China

Dimensions

Glove Size
Small

Details

Color
Gray
Glove Materials
Cotton Polyester Blend
Cuff Style
Knit Wrist

Description

MCR 9506S 7 GAUGE HEAVE WEIGHT STRING KNIT, SMALL OUR MULTI-PURPOSE STRING KNIT GLOVES COME IN VARIOUS BLENDS AND WEIGHTS. ECONOMY, REGULAR, AND HEAVY WEIGHT GAUGE OFFERINGS ARE AVAILABLE. THESE GLOVES ARE SUITABLE FOR GENERAL HAND PROTECTION IN LIGHT DUTY APPLICATIONS. THE 9506S FEATURES A HEAVY WEIGHT 7 GAUGE NATURAL 70% COTTON/ 30% POLYESTER THAT IS EXCELLENT FOR LAUNDERING. FEATURES
    7 GAUGE HEAVY WEIGHT NATURAL 70% COTTON/30% POLYESTER REVERSIBLE PATTERN MADE WITH FDA ACCEPTED MATERIALS. SAFE FOR FOOD CONTACT. COLOR CODED HEM TO IDENTIFY SIZES

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.