Mustang Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 4950XL

  • Zoro # G4881265


product price:  $16.79
/pr

Key Features

Cuff Material
Leather
Application
MIG/TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950XL
Zoro #
G4881265
UPC #
045143495047
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
4.5 in
Glove Length
13-1/2"

Details

Item
Welding Gloves
Cuff Material
Leather
Application
MIG/TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
Mustang
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Design
Standard
Lining Material
Unlined
Welding Glove Application
MIG, TIG
Color
Cream
Insulated
No
Leather Color
Beige
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Cycles
1,200
Brand and Series
MCR Safety Mustang 4950
Leather Grade
Premium
Includes Padded Palm
No
Max. Temp.
280 Degrees F
Leather Glove Liner Type
Unlined
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Materials
Cowhide
ANSI/ISEA Abrasion Level
3
Rope Channel Reinforcement
No
Reflective Backing
No
Glove Back Color
Beige
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Includes Red Palm
No
Includes ID Panel
No
Includes Glide Patch
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Force
79 N
Waterproof
No
Water Resistant
No
Standards
ANSI/ISEA 105:2016
Leather Glove Style
Work
Oil Resistant
No
ANSI/ISEA Puncture Level
3
Cuff Color
Red
Includes Double Palm
No
Glove Hand Style
Left and Right
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Standard, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.