Zoro Homepage

Navigator .22Mm Pu Nylon Jacket W De, 2XL

  • Mfr # 550JX2

  • Zoro # G1203767


product price: $29.69
/ea

Key Features

Color
Yellow
Material
Polyurethane/Nylon
Gender
Unisex
Features
0.22mm Thickness; Jacket with Detachable Drawstring Hood
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550JX2
Zoro #
G1203767
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Navigator 0.22mm PuNylon Jacket W De,2XL
Color
Yellow
Material
Polyurethane/Nylon
Gender
Unisex
Features
0.22mm Thickness; Jacket with Detachable Drawstring Hood
Number of Outside Pockets
0
Closure Type
Snap

Description

Navigator 0.22mm PuNylon Jacket W De,2XL, Size 2XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.