NeoMax Chemical Resistant Gloves, Neoprene, 12 in L, Not Rated, Green, S, 1 PR

  • Mfr # 6912S

  • Zoro # G3720132


product price:  $9.35
/pr

Key Features

Color
Green
Size
S
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6912S
Zoro #
G3720132
UPC #
045143691210
Country of Origin
Sri Lanka

Dimensions

Size
S
Glove Size
S
Glove Length
12 in
Glove Thickness
Not Rated

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
NeoMax
Glove Texture
Sandy
Standards
ISO 9001
Glove Liner Material
Brushed Interlock
Supported / Unsupported
Supported
Application
Oil and Gas, Agriculture, Construction, Farming, Sanitation, Petro Chem
Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Suggested Use Environment
Dry, Light Oil and Oily
Glove Texture Location
Fully
Resists
Abrasions
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
ANSI/ISEA Cut Level
1
Silicone-Free
Silicone-Free
Insulated
Not Insulated
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - AJKMNT
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Brand and Series
MCR Safety NeoMax 6912
Anti-Static
Anti-Static Not Included
Dual Layer
Dual Layer Included
ANSI/ISEA Heat Level
2
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Max. Temp.
284 Degrees F
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Coating Color
Green
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Finish
Sandy
Glove Coating Material
Neoprene

Description

Chemical-Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size S, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasions, Oils, Punctures, Snags, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.