Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ninja Gloves, Large, Nylon, Black, Knit Wrist Cuff, PR

  • Mfr # N9699L

  • Zoro # G612467663


product price: $4.63
/pr
Sold in multiples of 12 for $55.56

Key Features

Glove Size
L
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9699L
Zoro #
G612467663
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Cuff Style
Knit Wrist

Description

Gloves, Ninja, Type: General Purpose; Material: Nylon; Glove Size: Large; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Flat; Polymer Color: Black; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: HPT - Ninja HPT 15 Gauge Black Nylon Shell HPT Coated Palm and Fingertips, MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja HPT Hydropellent Technology features 15 gauge black nylon shell and a dark gray foam sponge coated palm and fingertips., 15 Gauge Black Nylon Shell Black HPT Foam Coated Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.