
Ninja Gloves, Medium, Nylon, Black, Knit Wrist Cuff, PR
Mfr # N96793M
Zoro # G012467652
product price: $4.49
/prSold in multiples of 12 for $53.88
Key Features
Glove Size
M
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm, fingers, and over the knuckles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N96793M
Zoro #
G012467652
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
M
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm, fingers, and over the knuckles
Description
Gloves, Ninja, Type: General Purpose; Material: Nylon; Glove Size: Medium; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Foam; Polymer Color: Black; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: Nitrile - Ninja BNF with NFT Coating 15 Gauge nylon/spandex Over the Knuckle coated, MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. This Ninja BNF Breathable Nitrile Foam with NFT Coating features a 15 gauge nylon/spandex shell that is coated over the knuckles., 15 gauge nylon/spandex shell BNF Breathable Nitrile Foam with NFT Coating on palm, fingers, and over the knuckles Great dexterity, flexibility, and movement Ergonomic design for minimum hand fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.