
Ninja Gloves, Medium, Nylon, Black, Knit Wrist Cuff, PR
Mfr # N9699M
Zoro # G912467646
product price: $5.15
/prSold in multiples of 2 for $10.30
Key Features
Cuff Style
Knit Wrist
Glove Materials
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9699M
Zoro #
G912467646
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Cuff Style
Knit Wrist
Glove Materials
Nylon
Description
Gloves, Ninja, Type: General Purpose; Material: Nylon; Glove Size: Medium; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Flat; Polymer Color: Black; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: HPT - Ninja HPT 15 Gauge Black Nylon Shell HPT Coated Palm and Fingertips, MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja HPT Hydropellent Technology features 15 gauge black nylon shell and a dark gray foam sponge coated palm and fingertips., 15 Gauge Black Nylon Shell Black HPT Foam Coated Palm and Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.