Zoro Homepage

Ninja Gloves, Small, Nylon, Black, Knit Wrist Cuff

  • Mfr # N96790S

  • Zoro # G612467892


product price: $67.15
/ea

Key Features

Glove Size
S
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Coating Coverage
palm and fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96790S
Zoro #
G612467892
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Coating Coverage
palm and fingertips
Glove Style
Coated Knit
Color
Gray & Black
Standards
CE
Item
Nitrile Coated Work Gloves

Description

Gloves, Ninja, Type: General Purpose; Material: Nylon; Glove Size: Small; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Foam; Polymer Color: Black; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: Nitrile; Pack: 12 Pair/Dozen, 12 Dozen/Case - Ninja BNF with NFT Coating 15 Gauge nylon/spandex Coated palm and fingertips, MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. This Ninja BNF Breathable Nitrile Foam with NFT coating features a 15 gauge nylon/spandex shell that has a palm and fingertips coating. Available in Vending Packaged Option - VPN96790., 15 gauge nylon/spandex shell BNF Breathable Nitrile Foam with NFT Coating on palm and fingertips Great dexterity, flexibility, and movement Ergonomic design for minimum hand fatigue Excellent wet or dry grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.