Ninja Gloves, X-Large, Nylon, Black, Knit Wrist Cuff, PR

  • Mfr # N9696XL

  • Zoro # G212467650


product price:  $4.46
/pr
Sold in multiples of 12 for $53.52

Key Features

Glove Size
XL
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm and Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9696XL
Zoro #
G212467650
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm and Fingertips

Description

Gloves, Ninja, Type: General Purpose; Material: Nylon; Glove Size: X-Large; Color: Black; Cuff Style: Knit Wrist; Finish/Grip: Flat; Polymer Color: Black; Thickness: 18 ga; Cuff Material: Knitted; Finger Style: Standard - Ninja Lite 18 Gauge Blue Nylon Shell PU Coated Palm and Fingertips, MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja Lite features an 18 gauge blue nylon shell and black PU coated palm and fingertips. Latex Free. Vending Packaged option available - VPN9696., 18 Gauge Athletic Grade Nylon Shell PU Coated Palm and Fingertips Latex Free Feather-light second skin feeling 30% Lighter for Greater Tactile Sensitivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.