Zoro Homepage

Ninja Hydropellent Technology Gloves, Small, 2/PR, Black

  • Mfr # MCSCRWN9699S

  • Zoro # G101839193


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Glove Size
S
Color
Black
Features
Anti-bacterial
Application
Landscape; Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSCRWN9699S
Zoro #
G101839193
UPC #
45143869916
Country of Origin
United Kingdom

Dimensions

Glove Size
S

Details

Item
Ninja HPT Nylon Safety Gloves
Color
Black
Features
Anti-bacterial
Application
Landscape; Material Handling

Description

Nylon safety gloves feature a unique shell and polymer combination for great dexterity, sensitivity and protection. 15-gauge gloves are treated with Actifresh technology to kill bacteria and promote freshness. The palm and fingertips are coated with HPT foam for enhanced grip and protection. Size small gloves are designed for use in abrasive applications, landscaping, material handling and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.