Zoro Homepage

Ninja Ice Acrylic Terry Inner Lining, L, Black, White

  • Mfr # N9691L

  • Zoro # G502318891


product price: $13.69
/pr

Key Features

Color
Black, White
Cuff Style
Knit
Glove Length
12.25 in
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9691L
Zoro #
G502318891
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
12.25 in
Thickness
15 ga
Size- Alpha
L
Size- Numeric
9

Description

Acrylic Terry Inner Lining, ANSI/ISEA Cut Level A4, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105:2016, ASTM F2992-15, EN 388, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.