Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ninja Ice Acrylic Terry Inner Lining, S, Black, White

  • Mfr # N9691S

  • Zoro # G302319166


product price: $13.69
/pr

Key Features

Color
Black, White
Cuff Style
Knit
Glove Length
11 in
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9691S
Zoro #
G302319166
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
11 in
Thickness
15 ga
Size- Alpha
S
Size- Numeric
7

Details

Item
Acrylic Terry Inner Lining
Color
Black, White
Cuff Style
Knit
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, EN 388
Glove Liner Material
Acrylic
Min. Temp.
-4 Degrees F
Series
Ninja Ice
Glove Materials
Glass/Synthetic
Silicone-Free
No
Hand Protection Style
Glove
Palm Style
Grip-Coated
Fabric Weight
15 gauge
Glove Coating Color
Black
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Inspection Glove Type
Hemmed
Glove Coating Finish
Smooth
Base Coating Coverage
Palm
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
3
Latex-Free
Yes
Includes Red Palm
No
Glove Safety Features
Cold Protection
Brand and Series
Ninja Ice
Glove Coating Cover
Palm
Minimum Temperature
-4 Degrees F
Glove Lining Material
Acrylic
Knit Material
HyperMax(TM)
Knit Material Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Acrylic
Coating Type
Dipped

Description

Acrylic Terry Inner Lining, ANSI/ISEA Cut Level A4, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105:2016, ASTM F2992-15, EN 388, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.