
Ninja Ice Gloves, Black, Large, Pair
Mfr # N9690L
Zoro # G106437141
product price: $11.65
/prKey Features
Color
Black
Cuff Style
Work
Thumb Style
Straight
Glove Length
10"
Hand
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9690L
Zoro #
G106437141
UPC #
45143869039
Country of Origin
Pakistan
Dimensions
Size
Large
Glove Length
10"
Details
Color
Black
Cuff Style
Work
Thumb Style
Straight
Hand
Pair
Coating Material
Nylon; Acrylic
Palm Material
PVC FOAM SPONGE
Lining
Acrylic
Insulated
Yes
Minimum Temperature
-58°F
Description
Unique polymer-combo shell provides reliable, cutting-edge hand protection, without sacrificing dexterity or touch sensitivity. Hydropellent Technology (HPT) repels liquids and ensures a firm grip, wet or dry. Wicking two-layer liner helps protect you from the elements. Shell coating remains soft and pliable, even in temperatures as low as -58°F. Actifresh treatment effectively eliminates odor-causing bacteria.
- • Cutting-edge hand protection, dexterity and touch sensitivity.
- • Hydropellent Technology (HPT) repels liquids while ensuring a firm grip, wet or dry.
- • Two-layer liner.
- • Coating remains soft and flexible, even in temperatures as low as -58°F.
- • Actifresh treatment effectively eliminates odor-causing bacteria.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.