Zoro Homepage

Ninja Ice Gloves, Black, X-Large, Pair

  • Mfr # N9690XL

  • Zoro # G606437221


product price: $14.39
/pr

Key Features

Color
Black
Cuff Style
Work
Thumb Style
Straight
Hand
Pair
Glove Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690XL
Zoro #
G606437221
UPC #
45143869046
Country of Origin
Pakistan

Dimensions

Size
X-Large
Glove Length
10"

Details

Color
Black
Cuff Style
Work
Thumb Style
Straight
Hand
Pair
Coating Material
Nylon; Acrylic
Minimum Temperature
-58°F
Insulated
Yes
Lining
Acrylic
Palm Material
PVC FOAM SPONGE

Description

Unique polymer-combo shell provides reliable, cutting-edge hand protection, without sacrificing dexterity or touch sensitivity. Hydropellent Technology (HPT) repels liquids and ensures a firm grip, wet or dry. Wicking two-layer liner helps protect you from the elements. Shell coating remains soft and pliable, even in temperatures as low as -58°F. Actifresh treatment effectively eliminates odor-causing bacteria.


  • • Cutting-edge hand protection, dexterity and touch sensitivity.
  • • Hydropellent Technology (HPT) repels liquids while ensuring a firm grip, wet or dry.
  • • Two-layer liner.
  • • Coating remains soft and flexible, even in temperatures as low as -58°F.
  • • Actifresh treatment effectively eliminates odor-causing bacteria.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.