Shop MCR SAFETY
See all product information
Create Account
Nitri-Chem Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, L, 1 PR
- Mfr # 5309
- Zoro # G3312176
product price:Â
$
2.15
/pr
Sold in multiples of 12Â prs for
$25.80
Key Features
Color
Green
Size
L
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 13 in
- Glove Thickness
- 11 mil
- Length
- 13"
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size L, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.