Nitri-Med 6012, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue

  • Mfr # 6012S

  • Zoro # G0659176


product price:  $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6012S
Zoro #
G0659176
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Palm Thickness
6 mil
Cuff Thickness
5 mil
Finger Thickness
8.5 mil
Glove Length
11 1/4 in
Length
11 1/4 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
S/Standard
Size- Alpha
S
Size - Numeric
7
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Type
Chemical-Resistant, Medical-Grade
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard
Series
Nitri-Med 6012
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Lining
Unlined
Application
Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
Features
Ambidextrous, Unlined
Brand and Series
MCR Safety Nitri-Med 6012
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Texture Location
Full
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Anti-Static
Anti-Static Not Included
Cuff Style
Slip-On
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Chemical-Resistant, Medical-Grade, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 11 1/4 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.