Shop MCR SAFETY
See all product information
Create Account
Nitri-Med6010, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue
- Mfr # 6010L
- Zoro # G1196295
product price:Â
$
101.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4.5 mil
Cuff Style
Slip-On
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Palm Thickness
- 4.5 mil
- Length
- 9 3/4 in
- Glove Length
- 9 3/4 in
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- L/Standard
- Size - Numeric
- 9
- Size- Alpha
- L
- Fits Chest Size
- Ambidextrous, Unlined
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Chemical-Resistant, Medical-Grade, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 9 3/4 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.