, Nitrile , Foam , XXX - Large 12 PK

  • Mfr # 9178NFXXXL

  • Zoro # G411218299


product price:  $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Glove Size
XXX - Large
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9178NFXXXL
Zoro #
G411218299
UPC #
45143593491
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XXX - Large
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
Cuff Style
Knit Wrist

Description

Black Kevlar/Black Nitrile Foam XXXL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.