
Nitrile, Palm and Fingers, Gray/Black, S 12 PK
Mfr # 9673S
Zoro # G406376775
product price: $67.15
/pk 12, $5.60/eaKey Features
Glove Size
S
Color
Gray/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9673S
Zoro #
G406376775
UPC #
045143967315
Country of Origin
China
Dimensions
Glove Size
S
Details
Color
Gray/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Construction
Seamless
Description
MEMPHISTM 9673S NITRILE DIPPED FOAM GLOVES, SMALL, GRAY/BLACK, 13 GAUGE, 1-PAIR THESE STYLES ARE WELL SUITED FOR MULTI-INDUSTRIAL APPLICATIONS THAT REQUIRE HIGH DEXTERITY AND COMFORT. THE MEMPHISTM 9673 FEATURES A SEAMLESS 13 GAUGE GRAY NYLON SHELL AND BLACK FOAM NITRILE DIPPED PALM AND FINGERS. THIS MATERIAL IS BREATHABLE AND COOL AND OFFERS COMFORT AND GRIP.
- 13 GAUGE GRAY NYLON SHELL BLACK FOAM NITRILE PALM AND FINGERS KNIT WRIST COOL AND COMFORTABLE EASY TO WEAR
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.