Zoro Homepage

Nitrile, Rough, Full, Blue, L 48 PK

  • Mfr # VP9761R

  • Zoro # G511218885


product price: $264.99
/pk 48, $5.52/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9761R
Zoro #
G511218885
UPC #
45143554874
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough

Description

Predator Fully Coated Safety Cuff Rough

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.