Zoro Homepage

Nitrile, Rough, Full, Blue, XL 1 PR

  • Mfr # 9761R-XL

  • Zoro # G612467977


product price: $7.35
/pr
Sold in multiples of 12 for $88.20

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9761R-XL
Zoro #
G612467977
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
11 in

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough

Description

Gloves, Predator, Type: General Purpose; Material: Nitrile; Glove Size: X-Large; Color: White; Glove Length: 11 Inch; Cuff Style: Safety; Lining: Jersey; Finish/Grip: Rough; Polymer Color: Blue; Cuff Material: Canvas - Predator, Fully Coated Rough Nitrile , Jersey lining, 2.5 Safety, The protection the Predator gloves offer is unmatched in the market giving you the advantage over what you will face at work today. The 9761 Predator features fully coated rough premium nitrile on a soft jersey liner. Treated with Actifresh and has a 2.5 Safety., Fully Coated Rough Premium Nitrile Coating Soft Jersey Lining CE Score 4224 Component materials comply with all relevant federal regulations for food contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.