Nitrile, Sandy, Palm, 4 Abrasion Level, Black, XS 1 PR

  • Mfr # VPN96790XS

  • Zoro # G915562447


product price:  $4.19
/pr
Sold in multiples of 6 for $25.14

Key Features

Glove Size
XS
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPN96790XS
Zoro #
G915562447
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Thickness
15 ga
Glove Length
9 in

Details

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI, EN388, 170-199 For Food Contact
Glove Construction
Knit
ANSI/ISEA Puncture Level
2
Insulated
No
Thumb Style
Wing

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI, EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.