Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Smooth, Black, L

  • Mfr # N9674L

  • Zoro # G002564675


product price: $21.99
/ea
Sold in multiples of 3 for $65.97

Key Features

Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9674L
Zoro #
G002564675
UPC #
045143978458
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Knit

Description

NINJA X 15 GAUGE BLK NYLON/SPANDEX SHELL BLK-
    SHELL BLENDED OF SILICONE FREE NYLON/SPANDEX WITH A PROPRIETARY BI-POLYMER COATING COMBINING DURABILITY AND SOFTNESS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.