
Nitrile, Smooth Finish, Black, XL
Mfr # N9674XL
Zoro # G402569126
product price: $12.59
/eaSold in multiples of 3 for $37.77
Key Features
Glove Size
XL
Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9674XL
Zoro #
G402569126
UPC #
45143867448
Country of Origin
United States
Dimensions
Glove Size
XL
Thickness
15 ga
Details
Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth Finish
Glove Construction
Knit
Description
NINJA X 15 GAUGE BLK NYLON/SPANDEX SHELL BLK
- SHELL BLENDED OF SILICONE FREE NYLON/SPANDEX WITH A PROPRIETARY BI-POLYMER COATING COMBINING DURABILITY AND SOFTNESS
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.