Zoro Homepage

Nitrile, Smooth Finish, Palm, Blue, L 48 PK

  • Mfr # VP9760L

  • Zoro # G011219153


product price: $269.99
/pk 48, $5.62/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth Finish
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9760L
Zoro #
G011219153
UPC #
45143554836
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 in

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth Finish

Description

Predator L Supported Nitrile Palm Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.