Zoro Homepage

Nitrile, Smooth Finish, Palm, Blue, XL 48 PK

  • Mfr # VP9760XL

  • Zoro # G311218979


product price: $269.99
/pk 48, $5.62/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth Finish
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9760XL
Zoro #
G311218979
UPC #
45143554867
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10 in

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth Finish

Description

Predator L Supported Nitrile Palm Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.