Zoro Homepage

, Nitrile , Smooth , XL 96 PK

  • Mfr # VP92718NFXL

  • Zoro # G611219515


product price: $614.99
/pk 96, $6.41/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP92718NFXL
Zoro #
G611219515
UPC #
45143777907
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Thickness
18 ga

Details

Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Cuff Style
Knit Wrist

Description

VP,Cut Pro,18ga,Blue HPPE, Gray NF XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.