Zoro Homepage

, Nitrile , Textured , M 12 PK

  • Mfr # 9379ARCM

  • Zoro # G011219030


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Glove Size
M
Glove Coating Material
Nitrile
Glove Coating Finish
Textured
Cuff Style
Knit Wrist
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9379ARCM
Zoro #
G011219030
UPC #
45143303878
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Finish
Textured
Cuff Style
Knit Wrist

Description

Kevlar/Synthetic, Black APG M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.