Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Textured, Palm, Blue, M 72 PK

  • Mfr # VP9780M

  • Zoro # G311218955


product price: $279.99
/pk 72, $3.89/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9780M
Zoro #
G311218955
UPC #
45143553259
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Knit

Description

Predalite Palm Coat Knit Wrist M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.