Zoro Homepage

Nitrile, Textured, Palm, Blue, S 72 PK

  • Mfr # VP9780S

  • Zoro # G811218912


product price: $237.99
/pk 72, $3.31/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9780S
Zoro #
G811218912
UPC #
45143553266
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Knitted

Description

Predalite Palm Coat Knit Wrist S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.