Zoro Homepage

, Nitrile , Textured , S 12 PK

  • Mfr # N96930S

  • Zoro # G211218314


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
Cuff Style
Knit Wrist
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96930S
Zoro #
G211218314
UPC #
45143002429
Country of Origin
Pakistan

Dimensions

Glove Size
S
Thickness
10 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
Cuff Style
Knit Wrist

Description

Ninja Wave, 10 Ga, Wave/Kevlar S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.