NitriShield 6032, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, Blue

  • Mfr # 6032L

  • Zoro # G1406301


product price:  $89.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032L
Zoro #
G1406301
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
L
Palm Thickness
8 mil
Cuff Thickness
8 mil
Glove Length
12 in
Length
12 in
Nominal Palm Thickness
8 mil
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield 6032
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Lining
Unlined
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Features
Ambidextrous, Unlined
Application
Janitorial , Nursing Home Care, Painting, Food Service
Brand and Series
MCR Safety NitriShield 6032
Acceptable Quality Level (AQL)
4
Silicone-Free
Contains Silicone
Texture
Grain
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Full
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Cuff Style
Slip-On
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.