Shop MCR SAFETY
See all product information
Create Account
NitriShield 6032, Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue
- Mfr # 6032S
- Zoro # G915271769
product price:Â
$
17.59
/pk of 50, $0.35/ea
Key Features
Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Palm Thickness
- 8 mil
- Size - Numeric
- 7
- Length
- 12 in
- Size- Alpha
- S
- Cuff Length
- Extended Cuff
- Glove Length
- 12 in
- Fits Chest Size
- Ambidextrous, Unlined
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.