NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink

  • Mfr # 60035PXXL

  • Zoro # G410435178


product price:  $29.75
/pk 1000, $0.03/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60035PXXL
Zoro #
G410435178
UPC #
45143835843
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Palm Thickness
3.5 mil
Length
9.5 in
Size - Numeric
2

Details

Item
Disposable Gloves
Color
Pink
Material
Nitrile
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Lining
Unlined
Industry Type
Industrial / Food Service
Disposable Glove Grade
Industrial
Application
Industrial / Food Service
Glove Hand Style
Ambidextrous

Description

Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 60035P nitrile disposable gloves are 3.5 mil, textured, have a rolled cuff and are powder free. Component materials comply with all federal regulations for food contact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.