Shop MCR SAFETY
See all product information
Create Account
NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink
- Mfr # 60035PXL
- Zoro # G510435177
product price:Â
$
31.99
/pk of 1000, $0.03/ea
Key Features
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60035PXL
- Zoro #
- G510435177
- UPC #
- 45143835836
- Country of Origin
- Sri Lanka
Dimensions
- Size
- XL
- Palm Thickness
- 3.5 mil
- Length
- 9.5 in
- Size - Numeric
- 12
Details
- Item
- Disposable Gloves
- Color
- Pink
- Material
- Nitrile
- Cuff Style
- Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- ASTM D 6978-05
- Series
- NitriShield
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Application
- Work Gloves
- Industry Type
- Industrial / Food Service
- Glove Hand Style
- Ambidextrous
Description
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 60035P nitrile disposable gloves are 3.5 mil, textured, have a rolled cuff and are powder free. Component materials comply with all federal regulations for food contact.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.