
NitriShield, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # 6060M
Zoro # G411218817
product price: $76.15
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Size
M
Color
Black
Material
Nitrile
Palm Thickness
3.7 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6060M
Zoro #
G411218817
UPC #
45143606023
Country of Origin
Sri Lanka
Dimensions
Size
M
Palm Thickness
3.7 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Application
Food Service / Industrial
Cuff Style
Rolled
Texture
Textured
Description
Nitri-Stealth Black Nitrile M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.