
NitriShield, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # 6015L
Zoro # G110779602
product price: $15.19
/eaKey Features
Size
L
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6015L
Zoro #
G110779602
UPC #
45143601530
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Disposable
Standards
FDA Accepted Materials: Yes
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Application
Industrial / Food Service
Lining
Unlined
Cuff Style
Beaded (Rolled)
Texture
Textured
Description
Resistance to a wide variety of chemicals. Latex free. Style: Disposable; Wrist Style: Beaded Cuff; Materials: Nitrile; Colors: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.