
NitriShield, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # VP6015M
Zoro # G411218992
product price:Â $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Size
M
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP6015M
Zoro #
G411218992
UPC #
45143571536
Country of Origin
Sri Lanka
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Industrial / Food Service
Cuff Style
Rolled
Texture
Textured
Description
4 Mil PFree Nbr V Pk. M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.