
NitriShield, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Orange
Mfr # 6010OL
Zoro # G111218360
product price:Â $98.69
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010OL
Zoro #
G111218360
UPC #
45143302888
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
4.5 mil
Length
9.5 in
Cuff Thickness
4 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Accepted Materials, FDA Medical Grade Certificate
Application
Medical
Lining
Unlined
Disposable Glove Grade
Medical
Texture
Textured
Cuff Style
Rolled
Description
Orange 4 Mil Medical NBR, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.