
NitriShield, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Orange
Mfr # 6010OXL
Zoro # G911218300
product price:Â $98.69
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6010OXL
Zoro #
G911218300
UPC #
45143302956
Country of Origin
Sri Lanka
Dimensions
Size
XL
Palm Thickness
4.5 mil
Length
9.5 in
Size - Numeric
10
Details
Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Accepted Materials, FDA Medical Grade Certifi
Application
Medical
Disposable Glove Grade
Medical Grade
Texture
Textured
Cuff Style
Rolled
Description
Orange 4 Mil Medical NBR XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.