
NitriShield, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink
Mfr # 6010PXL
Zoro # G911218836
product price:Â $130.99
/pk 1000, $0.13/ea
Sold in multiples of 6 for $785.94
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010PXL
Zoro #
G911218836
UPC #
45143303151
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
4.5 mil
Size
XL
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Pink
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Accepted Materials, FDA Medical Grade Certified
Disposable Glove Grade
Medical Grade, Class 1 Medical Device
Cuff Style
Rolled
Texture
Textured
Description
Pink 4 Mil Medical NBR L XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.