NitriShield Stealth, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black
- Mfr # 6061XXL
- Zoro # G711218777
product price:Â
$
86.79
/pk of 1000, $0.09/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6061XXL
- Zoro #
- G711218777
- UPC #
- 45143768172
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- FDA Accepted Materials, TAA Compliant
- Series
- NitriShield Stealth
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Application
- Food Contact
- Disposable Glove Grade
- Industrial
Dimensions
- Size
- 2XL
- Palm Thickness
- 4 mil
- Length
- 9.5 in
- Size - Numeric
- 2
Description
BLK NBR 4 mil disp XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.