
NitriShield Stealth, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black
Mfr # 6061L
Zoro # G611218655
product price: $73.39
/pk 1000, $0.07/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6061L
Zoro #
G611218655
UPC #
45143768127
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials; TAA Compliant
Series
NitriShield Stealth
Sterile/Non-Sterile
Non-Sterile
Application
Work Gloves
Texture
Textured
Cuff Style
Rolled
Description
BLK NBR 4 mil disp L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.