NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black

  • Mfr # 6016BS

  • Zoro # G3374767


product price:  $16.89
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6016BS
Zoro #
G3374767
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
6 mil
Finger Thickness
6 mil
Cuff Thickness
6 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
6 mil
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield with Grippaz
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food, Industrial
Aloe Inner Surface
No
Lining
Unlined
Standards
FDA Compliant
Application
Automotive, Assembly, Paint Spraying, Electro - Plating, Cleaning, Asbestos Removal And Janitorial
Resists
Day to Day Hazards, Common Cleaning Chemicals
Metal Detectable
No
Features
Ambidextrous, Unlined
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Brand and Series
MCR Safety NitriShield 6016B
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Fish-scale
Texture Location
Full
Accelerator-Free
Contains Accelerators
Cuff Style
Slip-On
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Slip-On, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.